https://www.bdiexpress.com/medias/INDMPESPDRED-APG-C-FACE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNREEzTmpNME5URXdOalEyTWk5SlRrUk5VRVZUVUVSU1JVUmZRVkJIWDBOZlJrRkRSVjh6TURCWU16QXdMbXB3Wnd8ZGU2NTJhNjYzMzYyYjE4Zjg1NmI4YmZiMWEwY2EwNWE1OTM3MGQyY2U1OTRiYzk1ZmMzZTUyYmVlNGY2MTQzYg
https://www.bdiexpress.com/medias/INDMPESPDRED-APG-C-FACE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNREEzTmpNME5URXdOalEyTWk5SlRrUk5VRVZUVUVSU1JVUmZRVkJIWDBOZlJrRkRSVjh6TURCWU16QXdMbXB3Wnd8ZGU2NTJhNjYzMzYyYjE4Zjg1NmI4YmZiMWEwY2EwNWE1OTM3MGQyY2U1OTRiYzk1ZmMzZTUyYmVlNGY2MTQzYg
MASTER POWER TRANS
MASTER POWER TRANS
140DM5A 11.4 A1 STD .78
MASTER POWER TRANS MASTER POWER TRANS
Description
140DM5A 11.4 A1 STD .78 APG REDUCER ; NON RETURNABLE
Speed Reducer; APG; Parallel; 11.4:1 Ratio; 140TC Frame; C-Face Quill Input Type; Shaft Output Type; 153 Output RPM; Direct Mounted; Helical
Part #
M85205
BDI #
288761
Details
10021.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/140DM5A-11-4-A1-STD-78/p/288761
Your Price
$ 10,021.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
81.647
EAN
0887726180137
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
11.4:1
Mounting Frame
140TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
25HP
Nominal Max Output RPM
153.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
153
Gearing
Helical
Manufacturer's Series
DM5
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1800Lbs
Base Included
Yes
Input Rating value plus um
25HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
9845In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M85205
Weight / LBS
180
Long Description
Speed Reducer; APG; Parallel; 11.4:1 Ratio; 140TC Frame; C-Face Quill Input Type; Shaft Output Type; 153 Output RPM; Direct Mounted; Helical
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Output Shaft
7.74 Inch | 196.596 Millimeter
Overall Height
12.29 Inch | 312.166 Millimeter
Output Shaft Length
3.98 Inch | 101.092 Millimeter
Base to Center of Input Shaft
6.1 Inch | 154.94 Millimeter
Overall Length
18.85 Inch | 478.79 Millimeter
Overall Width
12.25 Inch | 311.15 Millimeter
Output Shaft Diameter
2 Inch | 50.8 Millimeter
Bolt Hole Diameter
0.72 Inch | 18.288 Millimeter
Nominal Center Distance
1.64 Inch | 41.656 Millimeter
Center Distance
1.64 Inch | 41.656 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

