Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

140TM0021A 00385A1 https://www.bdiexpress.com/medias/INDMPESPDRED-TM28A-XL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5ODV8aW1hZ2UvanBlZ3xhR001TDJoa1ppODVOamMyTURJeU56YzFPRE00TG1wd1p3fGRiYTVlY2YyZDA3ZDVjYTA5NzllN2U3M2ViMzhhODQ3OGIxMjlmZWZlMzRiNWQ4MWJiMzNjMGMwY2NkOTlhM2U
288454 Parallel Shafts 

MASTER POWER TRANS MASTER POWER TRANS

140TM0021A 00385A1

Description

140TM0021A 00385A1 REDUCER ; NON RETURNABLE

Speed Reducer; MASTER XL; Parallel; 38.5:1 Ratio; 140TC Frame; C-Face Quill Input Type; Shaft Output Type; 45 Output RPM; Direct Mounted; Helical

Part #

M61100

BDI #
288454

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

23249.61 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 23,249.61 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
81.72
EAN
0887726177960
Product Group - BDI
M02282
Tradename
MASTER XL
Reducer Type
Parallel
Nominal Ratio
38.5:1
Mounting Frame
140TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
45.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
45
Gearing
Helical
Manufacturer's Series
TM21
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
3589Lbs
Base Included
Yes
Input Rating value plus um
6.6HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
8599In-Lbs
Fan Cooling
No
Other Features
Triple Reduction
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
140TM21A 38.5 XL REDUCER
Manufacturer Internal Number
6M61100
Weight / LBS
180
Long Description
Speed Reducer; MASTER XL; Parallel; 38.5:1 Ratio; 140TC Frame; C-Face Quill Input Type; Shaft Output Type; 45 Output RPM; Direct Mounted; Helical
Center Distance
2.625 Inch | 66.675 Millimeter
Overall Width
11 Inch | 279.4 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Bolt Hole Diameter
0.63 Inch | 16.002 Millimeter
Base to Center of Input Shaft
6.63 Inch | 168.402 Millimeter
Nominal Center Distance
2.625 Inch | 66.675 Millimeter
Output Shaft Length
4.31 Inch | 109.474 Millimeter
Output Shaft Diameter
2 Inch | 50.8 Millimeter
Base to Center of Output Shaft
6.63 Inch | 168.402 Millimeter
Overall Length
20.63 Inch | 524.002 Millimeter
Overall Height
11.06 Inch | 280.924 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh