288506
Parallel Shafts
MASTER POWER TRANS
MASTER POWER TRANS
140TM0028A 00385A1 STD
MASTER POWER TRANS MASTER POWER TRANS
Description
140TM0028A 00385A1 STD REDUCER ; NON RETURNABLE
Speed Reducer; MASTER XL; Parallel; 38.5:1 Ratio; 140TC Frame; C-Face Quill Input Type; Shaft Output Type; 45 Output RPM; Direct Mounted; Helical
Part #
M61165
BDI #
288506
Details
34669.8
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/140TM0028A-00385A1-STD/p/288506
Your Price
$ 34,669.80 / each
$ 34,670.00 / each BDIExpress
$ 34,670.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
145.149
EAN
0887726178455
Product Group - BDI
M02282
Tradename
MASTER XL
Reducer Type
Parallel
Nominal Ratio
38.5:1
Mounting Frame
140TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
45.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
45
Gearing
Helical
Manufacturer's Series
TM28
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
7088Lbs
Base Included
Yes
Input Rating value plus um
15.6HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
20324In-Lbs
Fan Cooling
No
Other Features
Triple Reduction
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M61165
Weight / LBS
320
Long Description
Speed Reducer; MASTER XL; Parallel; 38.5:1 Ratio; 140TC Frame; C-Face Quill Input Type; Shaft Output Type; 45 Output RPM; Direct Mounted; Helical
Center Distance
3.5 Inch | 88.9 Millimeter
Overall Height
14.06 Inch | 357.124 Millimeter
Base to Center of Input Shaft
8.25 Inch | 209.55 Millimeter
Overall Length
26.38 Inch | 670.052 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Output Shaft
8.25 Inch | 209.55 Millimeter
Output Shaft Diameter
2.75 Inch | 69.85 Millimeter
Bolt Hole Diameter
0.81 Inch | 20.574 Millimeter
Output Shaft Length
6.19 Inch | 157.226 Millimeter
Overall Width
13 Inch | 330.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


