Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

180TM0028A 00385A1 STD https://www.bdiexpress.com/medias/INDMPESPDRED-TM28A-XL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5ODV8aW1hZ2UvanBlZ3xhR001TDJoa1ppODVOamMyTURJeU56YzFPRE00TG1wd1p3fGRiYTVlY2YyZDA3ZDVjYTA5NzllN2U3M2ViMzhhODQ3OGIxMjlmZWZlMzRiNWQ4MWJiMzNjMGMwY2NkOTlhM2U
288514 Parallel Shafts 

MASTER POWER TRANS MASTER POWER TRANS

180TM0028A 00385A1 STD

Description

180TM0028A 00385A1 STD REDUCER ; NON RETURNABLE

Speed Reducer; MASTER XL; Parallel; 38.5:1 Ratio; 180TC Frame; C-Face Quill Input Type; Shaft Output Type; 45 Output RPM; Direct Mounted; Helical

Part #

M61174

BDI #
288514

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

34669.8 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 34,669.80 / each
$ 34,670.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
145.149
EAN
0887726178530
Product Group - BDI
M02282
Tradename
MASTER XL
Reducer Type
Parallel
Nominal Ratio
38.5:1
Mounting Frame
180TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
45.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
45
Gearing
Helical
Manufacturer's Series
TM28
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
7088Lbs
Base Included
Yes
Input Rating value plus um
15.6HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
20324In-Lbs
Fan Cooling
No
Other Features
Triple Reduction
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M61174
Weight / LBS
340
Long Description
Speed Reducer; MASTER XL; Parallel; 38.5:1 Ratio; 180TC Frame; C-Face Quill Input Type; Shaft Output Type; 45 Output RPM; Direct Mounted; Helical
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Overall Length
28.03 Inch | 711.962 Millimeter
Overall Width
13 Inch | 330.2 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Output Shaft
8.25 Inch | 209.55 Millimeter
Overall Height
14.06 Inch | 357.124 Millimeter
Bolt Hole Diameter
0.81 Inch | 20.574 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter
Output Shaft Diameter
2.75 Inch | 69.85 Millimeter
Base to Center of Input Shaft
8.25 Inch | 209.55 Millimeter
Output Shaft Length
6.19 Inch | 157.226 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh