https://www.bdiexpress.com/medias/INDMPESPDRED-APG-C-FACE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNREEzTmpNME5URXdOalEyTWk5SlRrUk5VRVZUVUVSU1JVUmZRVkJIWDBOZlJrRkRSVjh6TURCWU16QXdMbXB3Wnd8ZGU2NTJhNjYzMzYyYjE4Zjg1NmI4YmZiMWEwY2EwNWE1OTM3MGQyY2U1OTRiYzk1ZmMzZTUyYmVlNGY2MTQzYg
MASTER POWER TRANS
MASTER POWER TRANS
184TM7A 38.4 A1 STD
MASTER POWER TRANS MASTER POWER TRANS
Description
184TM7A 38.4 A1 STD APG REDUCER ; NON RETURNABLE
Speed Reducer; APG; Parallel; 38.4:1 Ratio; 180TC Frame; C-Face Quill Input Type; Shaft Output Type; 46 Output RPM; Direct Mounted; Helical
Part #
M85396
BDI #
288949
Details
27676.60879233
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/184TM7A-38-4-A1-STD/p/288949
Your Price
$ 27,676.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
235.868
EAN
0887726181707
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
38.4:1
Mounting Frame
180TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
25HP
Nominal Max Output RPM
45.6
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
46
Gearing
Helical
Manufacturer's Series
TM7
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
6400Lbs
Base Included
Yes
Input Rating value plus um
25.1HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
32598In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
184TM7A 38.4 A1 APG REDUCER
Manufacturer Internal Number
6M85396
Weight / LBS
520
Long Description
Speed Reducer; APG; Parallel; 38.4:1 Ratio; 180TC Frame; C-Face Quill Input Type; Shaft Output Type; 46 Output RPM; Direct Mounted; Helical
Center Distance
2.97 Inch | 75.438 Millimeter
Overall Height
21.65 Inch | 549.91 Millimeter
Overall Width
18.25 Inch | 463.55 Millimeter
Output Shaft Diameter
2.875 Inch | 73.025 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
25.57 Inch | 649.478 Millimeter
Nominal Center Distance
2.97 Inch | 75.438 Millimeter
Bolt Hole Diameter
1.31 Inch | 33.274 Millimeter
Output Shaft Length
5.75 Inch | 146.05 Millimeter
Base to Center of Output Shaft
13.92 Inch | 353.568 Millimeter
Base to Center of Input Shaft
10.95 Inch | 278.13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh