22685004
Parallel Shafts
DAYTON MANUFACTURING
DAYTON MANUFACTURING
1LPP6A
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
1LPP6A AC GEAR MOTOR ; 115V 12 RPM ODP
Gear Unit; Parallel Shaft; 144:1 Nominal Ratio; Spur Gear; Motor Input; Shaft Output; Direct Mounted; Series; Die-Cast Zinc; 600In-Lbs Output Torque
Part #
1LPP6A
BDI #
22685004
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/1LPP6A/p/22685004
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
10.8
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Product Specification
Parallel Shaft; 144:1 Nominal Ratio; Spur Gear; Motor Input; Shaft Output; Direct Mounted; Series; Die-Cast Zinc; 600In-Lbs Output Torque
Long Description
Gear Unit; Parallel Shaft; 144:1 Nominal Ratio; Spur Gear; Motor Input; Shaft Output; Direct Mounted; Series; Die-Cast Zinc; 600In-Lbs Output Torque