Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

210TM6A 38.4 A1 https://www.bdiexpress.com/medias/INDMPESPDRED-APG-C-FACE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNREEzTmpNME5URXdOalEyTWk5SlRrUk5VRVZUVUVSU1JVUmZRVkJIWDBOZlJrRkRSVjh6TURCWU16QXdMbXB3Wnd8ZGU2NTJhNjYzMzYyYjE4Zjg1NmI4YmZiMWEwY2EwNWE1OTM3MGQyY2U1OTRiYzk1ZmMzZTUyYmVlNGY2MTQzYg
288876 Parallel Shafts 

MASTER POWER TRANS MASTER POWER TRANS

210TM6A 38.4 A1

Description

210TM6A 38.4 A1 APG REDUCER ; NON RETURNABLE

Speed Reducer; APG; Parallel; 38.4:1 Ratio; 210TC Frame; C-Face Quill Input Type; Shaft Output Type; 46 Output RPM; Direct Mounted; Helical

Part #

M85322

BDI #
288876

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

16579.52 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 16,579.52 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
121.109
EAN
0887726223858
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
38.4:1
Mounting Frame
210TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
45.6
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
46
Gearing
Helical
Manufacturer's Series
TM6
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
4750Lbs
Base Included
Yes
Input Rating value plus um
13.1HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
17073In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
210TM6A 38.4 A1 APG REDUCER
Manufacturer Internal Number
6M85322
Weight / LBS
260
Long Description
Speed Reducer; APG; Parallel; 38.4:1 Ratio; 210TC Frame; C-Face Quill Input Type; Shaft Output Type; 46 Output RPM; Direct Mounted; Helical
Overall Length
22.12 Inch | 561.848 Millimeter
Base to Center of Input Shaft
7.6 Inch | 193.04 Millimeter
Output Shaft Length
4.75 Inch | 120.65 Millimeter
Base to Center of Output Shaft
9.85 Inch | 250.19 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Height
15.66 Inch | 397.764 Millimeter
Output Shaft Diameter
2.375 Inch | 60.325 Millimeter
Nominal Center Distance
2.25 Inch | 57.15 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Bolt Hole Diameter
0.88 Inch | 22.352 Millimeter
Center Distance
2.25 Inch | 57.15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh