https://www.bdiexpress.com/medias/INDMPESPDRED-APG-C-FACE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNREEzTmpNME5URXdOalEyTWk5SlRrUk5VRVZUVUVSU1JVUmZRVkJIWDBOZlJrRkRSVjh6TURCWU16QXdMbXB3Wnd8ZGU2NTJhNjYzMzYyYjE4Zjg1NmI4YmZiMWEwY2EwNWE1OTM3MGQyY2U1OTRiYzk1ZmMzZTUyYmVlNGY2MTQzYg
https://www.bdiexpress.com/medias/INDMPESPDRED-APG-C-FACE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNREEzTmpNME5URXdOalEyTWk5SlRrUk5VRVZUVUVSU1JVUmZRVkJIWDBOZlJrRkRSVjh6TURCWU16QXdMbXB3Wnd8ZGU2NTJhNjYzMzYyYjE4Zjg1NmI4YmZiMWEwY2EwNWE1OTM3MGQyY2U1OTRiYzk1ZmMzZTUyYmVlNGY2MTQzYg
MASTER POWER TRANS
MASTER POWER TRANS
210TM7A 57.7 A1
MASTER POWER TRANS MASTER POWER TRANS
Description
210TM7A 57.7 A1 APG REDUCER ; NON RETURNABLE
Speed Reducer; APG; Parallel; 57.7:1 Ratio; 210TC Frame; C-Face Quill Input Type; Shaft Output Type; 30 Output RPM; Direct Mounted; Helical
Part #
M85408
BDI #
288961
Details
25276.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/210TM7A-57-7-A1/p/288961
Your Price
$ 25,276.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
266.712
EAN
0887726223780
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
57.7:1
Mounting Frame
210TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
20HP
Nominal Max Output RPM
30.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
30
Gearing
Helical
Manufacturer's Series
TM7
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
7200Lbs
Base Included
Yes
Input Rating value plus um
20HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
38960In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
210TM7A 57.7 A1 APG REDUCER
Manufacturer Internal Number
6M85408
Weight / LBS
596.9
Long Description
Speed Reducer; APG; Parallel; 57.7:1 Ratio; 210TC Frame; C-Face Quill Input Type; Shaft Output Type; 30 Output RPM; Direct Mounted; Helical
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Output Shaft Diameter
2.875 Inch | 73.025 Millimeter
Overall Height
21.65 Inch | 549.91 Millimeter
Bolt Hole Diameter
1.31 Inch | 33.274 Millimeter
Output Shaft Length
5.75 Inch | 146.05 Millimeter
Nominal Center Distance
2.97 Inch | 75.438 Millimeter
Center Distance
2.97 Inch | 75.438 Millimeter
Base to Center of Output Shaft
13.92 Inch | 353.568 Millimeter
Overall Length
25.57 Inch | 649.478 Millimeter
Overall Width
18.25 Inch | 463.55 Millimeter
Base to Center of Input Shaft
10.95 Inch | 278.13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

