https://www.bdiexpress.com/medias/INDMPESPDRED-APG-C-FACE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNREEzTmpNME5URXdOalEyTWk5SlRrUk5VRVZUVUVSU1JVUmZRVkJIWDBOZlJrRkRSVjh6TURCWU16QXdMbXB3Wnd8ZGU2NTJhNjYzMzYyYjE4Zjg1NmI4YmZiMWEwY2EwNWE1OTM3MGQyY2U1OTRiYzk1ZmMzZTUyYmVlNGY2MTQzYg
https://www.bdiexpress.com/medias/INDMPESPDRED-APG-C-FACE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNREEzTmpNME5URXdOalEyTWk5SlRrUk5VRVZUVUVSU1JVUmZRVkJIWDBOZlJrRkRSVjh6TURCWU16QXdMbXB3Wnd8ZGU2NTJhNjYzMzYyYjE4Zjg1NmI4YmZiMWEwY2EwNWE1OTM3MGQyY2U1OTRiYzk1ZmMzZTUyYmVlNGY2MTQzYg
MASTER POWER TRANS
MASTER POWER TRANS
250SM6A 3.4 C1 STD
MASTER POWER TRANS MASTER POWER TRANS
Description
250SM6A 3.4 C1 STD APG REDUCER ; NON RETURNABLE
Speed Reducer; APG; Parallel; 3.4:1 Ratio; 250TC Frame; C-Face Quill Input Type; Shaft Output Type; 525 Output RPM; Direct Mounted; Helical
Part #
M85334
BDI #
288888
Details
14099.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/250SM6A-3-4-C1-STD/p/288888
Your Price
$ 14,099.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
77.111
EAN
0887726181165
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
3.4:1
Mounting Frame
250TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
30HP
Nominal Max Output RPM
514.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
525
Gearing
Helical
Manufacturer's Series
SM6
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2200Lbs
Base Included
Yes
Input Rating value plus um
44.32HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
3568In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
250SM6A 3.4 C1 APG REDUCER
Manufacturer Internal Number
6M85334
Weight / LBS
170
Long Description
Speed Reducer; APG; Parallel; 3.4:1 Ratio; 250TC Frame; C-Face Quill Input Type; Shaft Output Type; 525 Output RPM; Direct Mounted; Helical
Base to Center of Input Shaft
7.6 Inch | 193.04 Millimeter
Overall Length
18.85 Inch | 478.79 Millimeter
Output Shaft Diameter
1.75 Inch | 44.45 Millimeter
Overall Height
13.75 Inch | 349.25 Millimeter
Nominal Center Distance
3.39 Inch | 86.106 Millimeter
Bolt Hole Diameter
0.88 Inch | 22.352 Millimeter
Center Distance
3.39 Inch | 86.106 Millimeter
Base to Center of Output Shaft
4.21 Inch | 106.934 Millimeter
Overall Width
12.25 Inch | 311.15 Millimeter
Input Shaft Diameter
1.625 Inch | 41.275 Millimeter
Output Shaft Length
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

