287877
Parallel Shafts
MASTER POWER TRANS
MASTER POWER TRANS
3/4 FB56PSG3A 1 1.22 1430 APG GM
MASTER POWER TRANS MASTER POWER TRANS
Description
3/4 FB56PSG3A 1 1.22 1430 APG GM GRMTR ; NON RETURNABLE
Gear Unit; APG; Parallel; 1.22:1 Ratio; FB56P Frame; Motor Input Type; Shaft Output Type; 1430 Output RPM; Direct Mounted; Helical
Part #
3/4 FB56PSG3A 1 1.22 1430 APG GM
BDI #
287877
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/3-4-FB56PSG3A-1-1-22-1430-APG-GM/p/287877
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
29.51
EAN
0887726171494
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
1.22:1
Mounting Frame
FB56P
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
1434.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1430
Gearing
Helical
Manufacturer's Series
AP34
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1160Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
32In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Class 1 | Integral Gearmotor | F Insulation Class
Motor HP, KW if motor included
0.75HP
Motor RPMs if motor included
1750
Motor Frame Size if motor included
FB56P
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
3/4 FB56PSG3A 1 1.22 1430 APG GM
Manufacturer Internal Number
6AP3411430
Weight / LBS
65
Long Description
Gear Unit; APG; Parallel; 1.22:1 Ratio; FB56P Frame; Motor Input Type; Shaft Output Type; 1430 Output RPM; Direct Mounted; Helical
Nominal Center Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh