https://www.bdiexpress.com/medias/INDMPESPDRED-APG-C-FACE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNREEzTmpNME5URXdOalEyTWk5SlRrUk5VRVZUVUVSU1JVUmZRVkJIWDBOZlJrRkRSVjh6TURCWU16QXdMbXB3Wnd8ZGU2NTJhNjYzMzYyYjE4Zjg1NmI4YmZiMWEwY2EwNWE1OTM3MGQyY2U1OTRiYzk1ZmMzZTUyYmVlNGY2MTQzYg
https://www.bdiexpress.com/medias/INDMPESPDRED-APG-C-FACE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNREEzTmpNME5URXdOalEyTWk5SlRrUk5VRVZUVUVSU1JVUmZRVkJIWDBOZlJrRkRSVjh6TURCWU16QXdMbXB3Wnd8ZGU2NTJhNjYzMzYyYjE4Zjg1NmI4YmZiMWEwY2EwNWE1OTM3MGQyY2U1OTRiYzk1ZmMzZTUyYmVlNGY2MTQzYg
289122
Parallel Shafts
MASTER POWER TRANS
MASTER POWER TRANS
360TM8A 86.5 A1 STD
MASTER POWER TRANS MASTER POWER TRANS
Description
360TM8A 86.5 A1 STD APG REDUCER ; NON RETURNABLE
Speed Reducer; APG; Parallel; 86.5:1 Ratio; 360TC Frame; C-Face Quill Input Type; Shaft Output Type; 20 Output RPM; Direct Mounted; Helical
Part #
M85581
BDI #
289122
Details
52606.09
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/360TM8A-86-5-A1-STD/p/289122
Your Price
$ 52,606.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
403.697
EAN
0887726183251
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
86.5:1
Mounting Frame
360TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
25HP
Nominal Max Output RPM
20.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
20
Gearing
Helical
Manufacturer's Series
TM8
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
12000Lbs
Base Included
Yes
Input Rating value plus um
28HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
82020In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
360TM8A 86.5 A1 APG REDUCER
Manufacturer Internal Number
6M85581
Weight / LBS
890
Long Description
Speed Reducer; APG; Parallel; 86.5:1 Ratio; 360TC Frame; C-Face Quill Input Type; Shaft Output Type; 20 Output RPM; Direct Mounted; Helical
Center Distance
3.79 Inch | 96.266 Millimeter
Input Shaft Diameter
2.375 Inch | 60.325 Millimeter
Nominal Center Distance
3.79 Inch | 96.266 Millimeter
Overall Length
32.47 Inch | 824.738 Millimeter
Bolt Hole Diameter
1.31 Inch | 33.274 Millimeter
Output Shaft Diameter
3.625 Inch | 92.075 Millimeter
Overall Width
18.25 Inch | 463.55 Millimeter
Output Shaft Length
7.25 Inch | 184.15 Millimeter
Overall Height
24.36 Inch | 618.744 Millimeter
Base to Center of Output Shaft
15.21 Inch | 386.334 Millimeter
Base to Center of Input Shaft
11.42 Inch | 290.068 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

