ORIENTAL MOTOR
ORIENTAL MOTOR
4GN120KA
ORIENTAL MOTOR ORIENTAL MOTOR
描述
ORIENTAL MOTOR 4GN120KA
Reducer Speed; Parallel Shaft; 120:1 Nominal Ratio; ORIENTAL MOTOR; Hollow Shaft Input; Shaft Output; Shaft Mounted; GN Series; 69In-Lbs Output Torque
制造商部件号
4GN120KA
BDI部件号
21452980
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%B9%B3%E8%A1%8C%E8%BD%B4/4GN120KA/p/21452980
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 41 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.48
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed
产品明细
Speed Reducer
产品规格
Parallel Shaft; 120:1 Nominal Ratio; ORIENTAL MOTOR; Hollow Shaft Input; Shaft Output; Shaft Mounted; GN Series; 69In-Lbs Output Torque
详细描述
Reducer Speed; Parallel Shaft; 120:1 Nominal Ratio; ORIENTAL MOTOR; Hollow Shaft Input; Shaft Output; Shaft Mounted; GN Series; 69In-Lbs Output Torque