Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5207JSC05A SCREW CONV DRIVE DS-2.437 https://www.bdiexpress.com/medias/INDFALSPDRED-5000-PL-S-S-FL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NjF8aW1hZ2UvanBlZ3xhREZoTDJobFppODVNekUxTURnNE56a3pOak13TG1wd1p3fDNmNTA4NzMxNWMyYmFiYWU5OTYyOGRjYzE4ZGQ1Yzg0MDBjZDg2M2RhOTljZmE0ZDQ1OWFjOTEyNGE3MGNmOWY
18109266 Parallel Shafts 

FALK FALK

5207JSC05A SCREW CONV DRIVE DS-2.437

Description

5207JSC05A SCREW CONV DRIVE DS-2.437 ; 794985 SHAFT MOUNT REDUCER NON RET

Speed Reducer; QUADRIVE; Parallel; 5:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 350 Output RPM; Flange Mounted; Helical

Part #

10495436

BDI #
18109266

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6236.8918622 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,236.89 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
113.398
EAN
0782934260452
Product Group - BDI
M02282
Tradename
QUADRIVE
Reducer Type
Parallel
Nominal Ratio
5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
30HP
Nominal Max Output RPM
350
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
350
Gearing
Helical
Manufacturer's Series
5000
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
2050Lbs
Base Included
No
Input Rating value plus um
30HP
Housing Material And Finish
Cast Iron
Fan Cooling
No
Other Features
Single Reduction | Screw Conveyor | Seal Housing | Model A | Keyless
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5207JSC05A SCREW CONV DRIVE DS=2.437
Manufacturer Internal Number
0794985
Weight / LBS
234
Long Description
Speed Reducer; QUADRIVE; Parallel; 5:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 350 Output RPM; Flange Mounted; Helical
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
13.85 Inch | 351.79 Millimeter
Input Shaft Diameter
1.5 Inch | 38.1 Millimeter
Output Shaft Diameter
2.437 Inch | 61.9 Millimeter
Output Shaft Length
9.688 Inch | 246.075 Millimeter
Center Distance
4.9 Inch | 124.46 Millimeter
Nominal Center Distance
4.9 Inch | 124.46 Millimeter
Input Shaft Length
3.5 Inch | 88.9 Millimeter
Overall Length
25.388 Inch | 644.855 Millimeter
Overall Height
17.92 Inch | 455.168 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh