Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5215JSC25A SCREW CONV DRIVE DS-3.437 https://www.bdiexpress.com/medias/INDFALSPDRED-5000-PL-S-S-FL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NjF8aW1hZ2UvanBlZ3xhREZoTDJobFppODVNekUxTURnNE56a3pOak13TG1wd1p3fDNmNTA4NzMxNWMyYmFiYWU5OTYyOGRjYzE4ZGQ1Yzg0MDBjZDg2M2RhOTljZmE0ZDQ1OWFjOTEyNGE3MGNmOWY
18109426 Parallel Shafts 

FALK FALK

5215JSC25A SCREW CONV DRIVE DS-3.437

Description

5215JSC25A SCREW CONV DRIVE DS-3.437 ; 795092 SHAFT MOUNT REDUCER NON RET

Speed Reducer; QUADRIVE; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 70 Output RPM; Flange Mounted; Helical

Part #

10491846

BDI #
18109426

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9114.22550283 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,114.23 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
147.417
EAN
0782934261503
Product Group - BDI
M02282
Tradename
QUADRIVE
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
30HP
Nominal Max Output RPM
70
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
70
Gearing
Helical
Manufacturer's Series
5000
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
30HP
Housing Material And Finish
Cast Iron
Fan Cooling
No
Other Features
Double Reduction | Screw Conveyor | Seal Housing | Model A | Keyless
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5215JSC25A SCREW CONV DRIVE DS=3.437
Manufacturer Internal Number
0795092
Weight / LBS
333
Long Description
Speed Reducer; QUADRIVE; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 70 Output RPM; Flange Mounted; Helical
Overall Width
15 Inch | 381 Millimeter
Overall Height
19.63 Inch | 498.602 Millimeter
Nominal Center Distance
5.59 Inch | 141.986 Millimeter
Input Shaft Length
4.25 Inch | 107.95 Millimeter
Center Distance
5.59 Inch | 141.986 Millimeter
Output Shaft Length
13.125 Inch | 333.375 Millimeter
Overall Length
31.125 Inch | 790.575 Millimeter
Input Shaft Diameter
1.875 Inch | 47.625 Millimeter
Bolt Hole Diameter
0.75 Inch | 19.05 Millimeter
Output Shaft Diameter
3.437 Inch | 87.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh