https://www.bdiexpress.com/medias/INDXXXXXXXXX-27568265-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMDF8aW1hZ2UvanBlZ3xhREV4TDJneVppOHhNRFV3TnpBd01qTTBOelUxTUM5SlRrUllXRmhZV0ZoWVdGaGZNamMxTmpneU5qVmZNekF3ZURNd01DNXFjR2N8NWQ5YTM3MDA4ZDhiMjQ4N2ZkYjE5MDQ5Y2YyMTAzZmVkZGJiYmU3YmZhYmVlMGRkNjVlMDRiMjNiNTg3ZjAzMA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27568265-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMDF8aW1hZ2UvanBlZ3xhREV4TDJneVppOHhNRFV3TnpBd01qTTBOelUxTUM5SlRrUllXRmhZV0ZoWVdGaGZNamMxTmpneU5qVmZNekF3ZURNd01DNXFjR2N8NWQ5YTM3MDA4ZDhiMjQ4N2ZkYjE5MDQ5Y2YyMTAzZmVkZGJiYmU3YmZhYmVlMGRkNjVlMDRiMjNiNTg3ZjAzMA
BODINE
BODINE
5691-49401107-0986 BOM
BODINE BODINE
描述
BODINE 5691-49401107-0986 BOM
Gear Motor; Helical Gear; Parallel Shaft; 5:1 Ratio; Motor Input; Solid Shaft Output; AC Motor; 1/3HP Power; 115/230VAC at 60HZ Voltage; 1 Phase; 4A/1.8A Current; 340RPM Speed; 56LB-IN Torque; IP20; Includes Motor Run Capacitor and Terminal Box Kit
制造商部件号
5691-49401107-0986 BOM
BDI部件号
27568283
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%B9%B3%E8%A1%8C%E8%BD%B4/5691-49401107-0986-BOM/p/27568283
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Gear Motor
产品明细
Gear Motor
产品规格
Helical Gear; Parallel Shaft; 5:1 Ratio; Motor Input; Solid Shaft Output; AC Motor; 1/3HP Power; 115/230VAC at 60HZ Voltage; 1 Phase; 4A/1.8A Current; 340RPM Speed; 56LB-IN Torque; IP20; Includes Motor Run Capacitor and Terminal Box Kit
详细描述
Gear Motor; Helical Gear; Parallel Shaft; 5:1 Ratio; Motor Input; Solid Shaft Output; AC Motor; 1/3HP Power; 115/230VAC at 60HZ Voltage; 1 Phase; 4A/1.8A Current; 340RPM Speed; 56LB-IN Torque; IP20; Includes Motor Run Capacitor and Terminal Box Kit

