HUB CITY
HUB CITY
ARM1XQ-7.182-56C-56C
HUB CITY HUB CITY
Description
0270-03317 ; ARM1XQ-7.182-56C-56C ; POR RATIO MULTIPLIER NON RETURNABLE AL
Speed Reducer; Parallel; 7.182:1 Ratio; 56C Frame; C-Face Quill Input Type; Shaft Output Type; 244 Output RPM; Direct Mounted; Helical
Part #
0270-03317
BDI #
23701872
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/ARM1XQ-7-182-56C-56C/p/23701872
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
5.4
EAN
0662961029577
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
7.182:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
244
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
244
Gearing
Helical
Manufacturer's Series
ARM1Q
Maximum Overhung load value And um
375Lbs
Base Included
No
Input Rating value plus um
2.62HP
Housing Material And Finish
Aluminum
Output Torque value plus um
664In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ARM1XQ-7.182-56C-56C
Manufacturer Internal Number
0270-03317
Weight / LBS
12
Long Description
Speed Reducer; Parallel; 7.182:1 Ratio; 56C Frame; C-Face Quill Input Type; Shaft Output Type; 244 Output RPM; Direct Mounted; Helical
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Length
2.06 Inch | 52.324 Millimeter
Nominal Center Distance
1.91 Inch | 48.514 Millimeter
Overall Length
7.12 Inch | 180.848 Millimeter
Overall Height
8.474 Inch | 215.24 Millimeter
Center Distance
1.909 Inch | 48.489 Millimeter
Overall Width
6.63 Inch | 168.402 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

