CLEVELAND GEAR
CLEVELAND GEAR
CGUSM6-15
CLEVELAND GEAR CLEVELAND GEAR
描述
CLEVELAND GEAR CGUSM6-15
Reducer Speed; Parallel Shaft; 15:1 Nominal Ratio; Helical Gear; Shaft Input; Hollow Shaft Output; Shaft mounted; CGUSM Series; Cast Iron; 2-3/16" Input Shaft; 3-7/16" Output Bore
制造商部件号
CGUSM6-15
BDI部件号
21482097
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%B9%B3%E8%A1%8C%E8%BD%B4/CGUSM6-15/p/21482097
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed
产品明细
Speed Reducer
产品规格
Parallel Shaft; 15:1 Nominal Ratio; Helical Gear; Shaft Input; Hollow Shaft Output; Shaft mounted; CGUSM Series; Cast Iron; 2-3/16" Input Shaft; 3-7/16" Output Bore
详细描述
Reducer Speed; Parallel Shaft; 15:1 Nominal Ratio; Helical Gear; Shaft Input; Hollow Shaft Output; Shaft mounted; CGUSM Series; Cast Iron; 2-3/16" Input Shaft; 3-7/16" Output Bore

