MASTER POWER TRANS
MASTER POWER TRANS
DR4A 6.2 A1 STD
MASTER POWER TRANS MASTER POWER TRANS
Description
DR4A 6.2 A1 STD APG REDUCER ; NON RETURNABLE
Speed Reducer; APG; Parallel; 6.1:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 280 Output RPM; Direct Mounted; Helical
Part #
R86060
BDI #
289333
Details
6453.86
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/DR4A-6-2-A1-STD/p/289333
Your Price
$ 6,453.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
48.988
EAN
0887726184302
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
6.1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
20HP
Nominal Max Output RPM
286.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
280
Gearing
Helical
Manufacturer's Series
DR4
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
800Lbs
Base Included
Yes
Input Rating value plus um
20HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
4289In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
DR4A 6.1 AP APG REDUCER
Manufacturer Internal Number
6R86060
Weight / LBS
92
Long Description
Speed Reducer; APG; Parallel; 6.1:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 280 Output RPM; Direct Mounted; Helical
Nominal Center Distance
1.35 Inch | 34.29 Millimeter
Input Shaft Diameter
1 Inch | 25.4 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Output Shaft Length
3.26 Inch | 82.804 Millimeter
Overall Length
18.29 Inch | 464.566 Millimeter
Bolt Hole Diameter
0.56 Inch | 14.224 Millimeter
Base to Center of Input Shaft
4.82 Inch | 122.428 Millimeter
Center Distance
1.35 Inch | 34.29 Millimeter
Overall Width
8.25 Inch | 209.55 Millimeter
Input Shaft Length
2 Inch | 50.8 Millimeter
Overall Height
10.03 Inch | 254.762 Millimeter
Base to Center of Output Shaft
6.17 Inch | 156.718 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


