https://www.bdiexpress.com/medias/INDSEWGRMTRX-27572044-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyMTF8aW1hZ2UvanBlZ3xhRGRsTDJnNE1pOHhNRFV3TnpJeU5qazNNakU1TUM5SlRrUlRSVmRIVWsxVVVsaGZNamMxTnpJd05EUmZNekF3ZURNd01DNXFjR2N8OGY0ZTc1YzMzNGMzZGFjMmI4YmFjOTBhNDFkMDk0NGQzMzk5Mzg1Y2NlZmJjOWFiN2Q5OTY2NGQxMjgzN2ZlOQ
https://www.bdiexpress.com/medias/INDSEWGRMTRX-27572044-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyMTF8aW1hZ2UvanBlZ3xhRGRsTDJnNE1pOHhNRFV3TnpJeU5qazNNakU1TUM5SlRrUlRSVmRIVWsxVVVsaGZNamMxTnpJd05EUmZNekF3ZURNd01DNXFjR2N8OGY0ZTc1YzMzNGMzZGFjMmI4YmFjOTBhNDFkMDk0NGQzMzk5Mzg1Y2NlZmJjOWFiN2Q5OTY2NGQxMjgzN2ZlOQ
SEW EURODRIVE
SEW EURODRIVE
FA67/G DRN80MK4/BE1 195.39:1 M6
SEW EURODRIVE SEW EURODRIVE
描述
SEW EURODRIVE FA67/G DRN80MK4/BE1 195.39:1 M6
Gear Motor; Helical Gear; Parallel Shaft; 195.39:1 Ratio; Motor Input; Hollow Shaft Output; Multi Stage; 4 Pole; Energy-Efficient AC Motor; 80 Motor Frame Size; Medium Length; With Rubber Buffer; Spring Loaded Brake
制造商部件号
FA67/G DRN80MK4/BE1 195.39:1 M6
BDI部件号
27572044
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%B9%B3%E8%A1%8C%E8%BD%B4/FA67-G-DRN80MK4-BE1-195-39:1-M6/p/27572044
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Gear Motor
产品明细
Gear Motor
产品规格
Helical Gear; Parallel Shaft; 195.39:1 Ratio; Motor Input; Hollow Shaft Output; Multi Stage; 4 Pole; Energy-Efficient AC Motor; 80 Motor Frame Size; Medium Length; With Rubber Buffer; Spring Loaded Brake
详细描述
Gear Motor; Helical Gear; Parallel Shaft; 195.39:1 Ratio; Motor Input; Hollow Shaft Output; Multi Stage; 4 Pole; Energy-Efficient AC Motor; 80 Motor Frame Size; Medium Length; With Rubber Buffer; Spring Loaded Brake

