

SEW EURODRIVE
SEW EURODRIVE
FAF77 AM143 166.47:1
SEW EURODRIVE SEW EURODRIVE
描述
SEW EURODRIVE FAF77 AM143 166.47:1
Speed Reducer; Helical; Parallel Shaft; 166.47:1 Ratio; C-Face Quill Input; Hollow Shaft Output; Flange Mounted; With AM Adapter
制造商部件号
FAF77 AM143 166.47:1
BDI部件号
25176143
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%B9%B3%E8%A1%8C%E8%BD%B4/FAF77-AM143-166-47:1/p/25176143
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
67.5
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed
产品明细
Speed Reducer
产品规格
Helical; Parallel Shaft; 166.47:1 Ratio; C-Face Quill Input; Hollow Shaft Output; Flange Mounted; With AM Adapter
详细描述
Speed Reducer; Helical; Parallel Shaft; 166.47:1 Ratio; C-Face Quill Input; Hollow Shaft Output; Flange Mounted; With AM Adapter