https://www.bdiexpress.com/medias/INDSEWGRMTRX-25158639-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNDB8aW1hZ2UvanBlZ3xhREF5TDJoa1pDOHhNRFF3TURFeU1qQXhNVFkzT0M5SlRrUlRSVmRIVWsxVVVsaGZNalV4TlRnMk16bGZNekF3ZURNd01DNXFjR2N8ZTdiOGNjMjFjM2Y3MjZhOTRlMDFmODE1NjZmMzVkMWMwODcyMGJkNzVmZTQ3ZDViNGFlZWFiYWEzNGRjM2EyNQ
SEW EURODRIVE
SEW EURODRIVE
FT47 AM56 48:1
SEW EURODRIVE SEW EURODRIVE
描述
SEW EURODRIVE FT47 AM56 48:1
Speed Reducer; Helical; Parallel Shaft; 48:1 Ratio; Hollow Shaft with TorqLOC Hollow Shaft Mounting System; Single Reduction; With AM Adapter
制造商部件号
FT47 AM56 48:1
BDI部件号
25158639
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%B9%B3%E8%A1%8C%E8%BD%B4/FT47-AM56-48:1/p/25158639
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed
产品明细
Speed Reducer
产品规格
Helical; Parallel Shaft; 48:1 Ratio; Hollow Shaft with TorqLOC Hollow Shaft Mounting System; Single Reduction; With AM Adapter
详细描述
Speed Reducer; Helical; Parallel Shaft; 48:1 Ratio; Hollow Shaft with TorqLOC Hollow Shaft Mounting System; Single Reduction; With AM Adapter