https://www.bdiexpress.com/medias/INDSEWGRMTRX-25159833-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NDR8aW1hZ2UvanBlZ3xhR1EzTDJnM01DOHhNRFF3TURFek9ERXdNRGMyTmk5SlRrUlRSVmRIVWsxVVVsaGZNalV4TlRrNE16TmZNekF3ZURNd01DNXFjR2N8M2FiZWUyNzhmYTk1OTkwN2I2OGU1YmJhMDNmMDQ2NzYyMmVlZTE3MTc1N2U1MmFmODVhYTE4NmEyNGYyYzU2Yw
https://www.bdiexpress.com/medias/INDSEWGRMTRX-25159833-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NDR8aW1hZ2UvanBlZ3xhR1EzTDJnM01DOHhNRFF3TURFek9ERXdNRGMyTmk5SlRrUlRSVmRIVWsxVVVsaGZNalV4TlRrNE16TmZNekF3ZURNd01DNXFjR2N8M2FiZWUyNzhmYTk1OTkwN2I2OGU1YmJhMDNmMDQ2NzYyMmVlZTE3MTc1N2U1MmFmODVhYTE4NmEyNGYyYzU2Yw
SEW EURODRIVE
SEW EURODRIVE
FT87/A/G 109.49:1
SEW EURODRIVE SEW EURODRIVE
描述
SEW EURODRIVE FT87/A/G 109.49:1
Speed Reducer; Helical; Parallel Shaft; 109.49:1 Ratio; Hollow Shaft with TorqLOC Hollow Shaft Mounting System; Single Reduction; With Rubber Buffer
制造商部件号
FT87/A/G 109.49:1
BDI部件号
25159833
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%B9%B3%E8%A1%8C%E8%BD%B4/FT87-A-G-109-49:1/p/25159833
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed
产品明细
Speed Reducer
产品规格
Helical; Parallel Shaft; 109.49:1 Ratio; Hollow Shaft with TorqLOC Hollow Shaft Mounting System; Single Reduction; With Rubber Buffer
详细描述
Speed Reducer; Helical; Parallel Shaft; 109.49:1 Ratio; Hollow Shaft with TorqLOC Hollow Shaft Mounting System; Single Reduction; With Rubber Buffer

