https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154860-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2ODV8aW1hZ2UvanBlZ3xhRGxpTDJnMllTOHhNRFF4T0RZME9EazBNRFUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRRNE5qQmZNekF3ZURNd01DNXFjR2N8NjJiMGNmYTM3NDEwNDM2YWM1N2UwM2RhODk0MGFjMGMxN2I0OTBhYWExZTZlMGQwOWU3NzcxMGJjMjYyYzQyNw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154860-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2ODV8aW1hZ2UvanBlZ3xhRGxpTDJnMllTOHhNRFF4T0RZME9EazBNRFUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRRNE5qQmZNekF3ZURNd01DNXFjR2N8NjJiMGNmYTM3NDEwNDM2YWM1N2UwM2RhODk0MGFjMGMxN2I0OTBhYWExZTZlMGQwOWU3NzcxMGJjMjYyYzQyNw
GROVE GEAR
GROVE GEAR
GR-DTM842-300-L6-140
GROVE GEAR GROVE GEAR
描述
GROVE GEAR GR-DTM842-300-L6-140
Speed Reducer; Worm; Parallel Shaft; 300:1 Ratio; Double Reduction; Motorized C-Flange Flexible Coupling Input; Solid Shaft Output; 4-1/4" Center Distance; Left Hand Output Shaft; 143/145TC Motor Frame Size; Cast Iron Housing
制造商部件号
GR-DTM842-300-L6-140
BDI部件号
27463841
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%B9%B3%E8%A1%8C%E8%BD%B4/GR-DTM842-300-L6-140/p/27463841
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
85.5
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed
产品明细
Speed Reducer
产品规格
Worm; Parallel Shaft; 300:1 Ratio; Double Reduction; Motorized C-Flange Flexible Coupling Input; Solid Shaft Output; 4-1/4" Center Distance; Left Hand Output Shaft; 143/145TC Motor Frame Size; Cast Iron Housing
详细描述
Speed Reducer; Worm; Parallel Shaft; 300:1 Ratio; Double Reduction; Motorized C-Flange Flexible Coupling Input; Solid Shaft Output; 4-1/4" Center Distance; Left Hand Output Shaft; 143/145TC Motor Frame Size; Cast Iron Housing

