https://www.bdiexpress.com/medias/INDSEWGRMTRX-25178039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MjR8aW1hZ2UvanBlZ3xhREV4TDJnd01pOHhNRFF5TWpVeU1qYzBNRGMyTmk5SlRrUlRSVmRIVWsxVVVsaGZNalV4Tnpnd016bGZNekF3ZURNd01DNXFjR2N8M2E5NDZiYmJkNzUwZjBmZWZiZmQ5MzQwOWMzOTZlZDRhNjNhNjA0MTM1NTFhNzQxNjQxMGM4NjExNWFiMjEyOQ
https://www.bdiexpress.com/medias/INDSEWGRMTRX-25178039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MjR8aW1hZ2UvanBlZ3xhREV4TDJnd01pOHhNRFF5TWpVeU1qYzBNRGMyTmk5SlRrUlRSVmRIVWsxVVVsaGZNalV4Tnpnd016bGZNekF3ZURNd01DNXFjR2N8M2E5NDZiYmJkNzUwZjBmZWZiZmQ5MzQwOWMzOTZlZDRhNjNhNjA0MTM1NTFhNzQxNjQxMGM4NjExNWFiMjEyOQ
SEW EURODRIVE
SEW EURODRIVE
MGFTS4 6.34:1 315.5RPM M1 23
SEW EURODRIVE SEW EURODRIVE
描述
SEW EURODRIVE MGFTS4 6.34:1 315.5RPM M1 23
Speed Reducer; Helical; Parallel Shaft; 6.34:1 Ratio; Torqloc Hollow Shaft Mounting System; Housing with Thread; 400NM Torque; 315.5RPM Speed; M1 Mounting Position
制造商部件号
MGFTS4 6.34:1 315.5RPM M1 23
BDI部件号
25177773
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%B9%B3%E8%A1%8C%E8%BD%B4/MGFTS4-6-34:1-315-5RPM-M1-23/p/25177773
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed
产品明细
Speed Reducer
产品规格
Helical; Parallel Shaft; 6.34:1 Ratio; Torqloc Hollow Shaft Mounting System; Housing with Thread; 400NM Torque; 315.5RPM Speed; M1 Mounting Position
详细描述
Speed Reducer; Helical; Parallel Shaft; 6.34:1 Ratio; Torqloc Hollow Shaft Mounting System; Housing with Thread; 400NM Torque; 315.5RPM Speed; M1 Mounting Position

