

NORD GEAR CORP.
NORD GEAR CORP.
SK1282AZBG-80LP/4 CUS TW
NORD GEAR CORP. NORD GEAR CORP.
描述
NORD GEAR CORP. SK1282AZBG-80LP/4 CUS TW
Gear Motor; Helical Gear; Parallel Shaft; Motor Input; Keyed Hollow Shaft Output; B14 Flange Mounting; 2 Stage; 4 Pole; Integral Premium Efficient AC Motor; 80 Motor Frame Size; Long Length; 1HP Motor Power; Thermostat; Fixing Element Kit
制造商部件号
SK1282AZBG-80LP/4 CUS TW
BDI部件号
27570998
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%B9%B3%E8%A1%8C%E8%BD%B4/SK1282AZBG-80LP-4-CUS-TW/p/27570998
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Gear Motor
产品明细
Gear Motor
产品规格
Helical Gear; Parallel Shaft; Motor Input; Keyed Hollow Shaft Output; B14 Flange Mounting; 2 Stage; 4 Pole; Integral Premium Efficient AC Motor; 80 Motor Frame Size; Long Length; 1HP Motor Power; Thermostat; Fixing Element Kit
详细描述
Gear Motor; Helical Gear; Parallel Shaft; Motor Input; Keyed Hollow Shaft Output; B14 Flange Mounting; 2 Stage; 4 Pole; Integral Premium Efficient AC Motor; 80 Motor Frame Size; Long Length; 1HP Motor Power; Thermostat; Fixing Element Kit