https://www.bdiexpress.com/medias/INDXXXXXXXXX-25137446-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MjV8aW1hZ2UvanBlZ3xhR1JoTDJnMlpDOHhNRFV3TnpVME1USTRNamcwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpjME5EWmZNekF3ZURNd01DNXFjR2N8ODU4MTdjZDE3ZDI3MjFmODAzOTkyNWMxY2U0ZDE2NGEyMmMwNDIxZDZlZmNkN2QxZmM2MjM4NDM1YWZiYTVlYw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25137446-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MjV8aW1hZ2UvanBlZ3xhR1JoTDJnMlpDOHhNRFV3TnpVME1USTRNamcwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpjME5EWmZNekF3ZURNd01DNXFjR2N8ODU4MTdjZDE3ZDI3MjFmODAzOTkyNWMxY2U0ZDE2NGEyMmMwNDIxZDZlZmNkN2QxZmM2MjM4NDM1YWZiYTVlYw
NORD GEAR CORP.
NORD GEAR CORP.
SK8382AFSH N250TC
NORD GEAR CORP. NORD GEAR CORP.
描述
NORD GEAR CORP. SK8382AFSH N250TC
Speed Reducer; Helical; Parallel Shaft; 90.94:1 Ratio; B5 Flange Input; Hollow Shaft Output; 3 Stage; Shrink Disc and Cover; With 250TC NEMA Adapter
制造商部件号
SK8382AFSH N250TC
BDI部件号
25200468
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%B9%B3%E8%A1%8C%E8%BD%B4/SK8382AFSH-N250TC/p/25200468
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed
产品明细
Speed Reducer
产品规格
Helical; Parallel Shaft; 90.94:1 Ratio; B5 Flange Input; Hollow Shaft Output; 3 Stage; Shrink Disc and Cover; With 250TC NEMA Adapter
详细描述
Speed Reducer; Helical; Parallel Shaft; 90.94:1 Ratio; B5 Flange Input; Hollow Shaft Output; 3 Stage; Shrink Disc and Cover; With 250TC NEMA Adapter
