Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TXMQ3-2-250-250 https://www.bdiexpress.com/medias/INDXXXXXXXXX-27567983-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MjZ8aW1hZ2UvanBlZ3xhRFpqTDJoaVl5OHhNRFV3TmprNE9EQXlOemt6TkM5SlRrUllXRmhZV0ZoWVdGaGZNamMxTmpjNU9ETmZNekF3ZURNd01DNXFjR2N8YWZlZjFiZDc2YmYxYmVkNjkzMDM2ZjVhZjdiMjc4NjMzMjU5ZjI5ODMxNjhhZTIzYTY1MThkM2UwOGEwMmQ3Yg
27567983 Parallel Shafts 

GROVE GEAR GROVE GEAR

TXMQ3-2-250-250

Description

TXMQ3-2-250-250 RATIO MULTIPLIER

Shaft Reducer; 7.538:1 Ratio; 250TC Frame; C-Face Quill Input; Shaft Output; Parallel Shaft; 1750RPM Input Speed; 5.8HP Input; 5.69HP Output; Cast Iron; 1.625" Inside Diameter; 1.125" Outside Diameter; 1544In-Lbs Torque

Part #

TXMQ3-2-250-250

BDI #
27567983

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02284
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
45
Product Detail
Speed Reducer
Product Specification
7.538:1 Ratio; 250TC Frame; C-Face Quill Input; Shaft Output; Parallel Shaft; 1750RPM Input Speed; 5.8HP Input; 5.69HP Output; Cast Iron; 1.625" Inside Diameter; 1.125" Outside Diameter; 1544In-Lbs Torque
Long Description
Shaft Reducer; 7.538:1 Ratio; 250TC Frame; C-Face Quill Input; Shaft Output; Parallel Shaft; 1750RPM Input Speed; 5.8HP Input; 5.69HP Output; Cast Iron; 1.625" Inside Diameter; 1.125" Outside Diameter; 1544In-Lbs Torque