https://www.bdiexpress.com/medias/INDXXXXXXXXX-27464779-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMDN8aW1hZ2UvanBlZ3xhRFEyTDJneFlTOHhNRFV3TnpNd05ESXdOak0yTmk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTmpRM056bGZNekF3ZURNd01DNXFjR2N8NzczZjg2MmE5NjdlMTAzOTA3ZmQxZGQzOWVkMGM2ZWJmZGE2NWVjZmJlNTM2MWRiMTdmYjI1MjQ3NDA3NTg5MA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27464779-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMDN8aW1hZ2UvanBlZ3xhRFEyTDJneFlTOHhNRFV3TnpNd05ESXdOak0yTmk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTmpRM056bGZNekF3ZURNd01DNXFjR2N8NzczZjg2MmE5NjdlMTAzOTA3ZmQxZGQzOWVkMGM2ZWJmZGE2NWVjZmJlNTM2MWRiMTdmYjI1MjQ3NDA3NTg5MA
SUMITOMO
SUMITOMO
YHD090P3B-BBFB-29.172
SUMITOMO SUMITOMO
描述
SUMITOMO YHD090P3B-BBFB-29.172
Speed Reducer; Helical Bevel; Parallel Shaft; 29.172:1 Ratio; Solid Shaft Input; Solid Shaft Output; Triple Reduction; Horizontal Output Shaft Orientation; Split Housing; Paramax Series
制造商部件号
YHD090P3B-BBFB-29.172
BDI部件号
27575330
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%B9%B3%E8%A1%8C%E8%BD%B4/YHD090P3B-BBFB-29-172/p/27575330
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed
产品明细
Speed Reducer
产品规格
Helical Bevel; Parallel Shaft; 29.172:1 Ratio; Solid Shaft Input; Solid Shaft Output; Triple Reduction; Horizontal Output Shaft Orientation; Split Housing; Paramax Series
详细描述
Speed Reducer; Helical Bevel; Parallel Shaft; 29.172:1 Ratio; Solid Shaft Input; Solid Shaft Output; Triple Reduction; Horizontal Output Shaft Orientation; Split Housing; Paramax Series

