22131710
Right Angle Shafts
BISON GEAR & ENG
BISON GEAR & ENG
021-746-9010
BISON GEAR & ENG BISON GEAR & ENG
Description
021-746-9010 DC GEARMOTOR ; 1/15HP 90VDC RA 10:1 RATIO 180RPM
Gear Unit; Right Angle; 10:1 Ratio; Motor Input Type; Right Hand Output Type; Direct Mounted; Worm; 746 Series
Part #
021-746-9010
BDI #
22131710
Details
1263.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/021-746-9010/p/22131710
Your Price
$ 1,263.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
3.4
Product Group - BDI
M02284
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
Not Available
Input Type
Motor
Output Type
Right Hand
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
180
Gearing
Worm
Manufacturer's Series
746
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
197Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Gloss Black Powder Plated Die Cast Aluminum
Output Torque
15In-Lbs
Fan Cooling
No
Other Features
With Footplate
Motor HP, KW if motor included
0.067HP
Motor RPMs if motor included
1750
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
90VDC
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
7.5
Long Description
Gear Unit; Right Angle; 10:1 Ratio; Motor Input Type; Right Hand Output Type; Direct Mounted; Worm; 746 Series
Output Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Output Shaft
1.53 Inch | 38.862 Millimeter
Overall Length
9.43 Inch | 239.522 Millimeter
Center Distance
1.06 Inch | 26.924 Millimeter
Overall Width
4.67 Inch | 118.618 Millimeter
Output Shaft Length
1.03 Inch | 26.162 Millimeter
Nominal Center Distance
1.06 Inch | 26.924 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Overall Height
3.89 Inch | 98.806 Millimeter
Base to Center of Input Shaft
2.6 Inch | 66.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



