Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

06UWAQ2AB112A_B ULTRAMITE https://www.bdiexpress.com/medias/INDFALSPDRED-UWAQ-RA-MTRA-HS-DM-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NzN8aW1hZ2UvanBlZ3xhRFZqTDJnM055ODVOamMxT1Rrd01EUXdOakEyTG1wd1p3fDY5ZDFjNTVhYWY1NTc4Y2NmYWYzZGQ0ZjYzYTQwMGYwNWE4NGYyOTdjNjUwZTMwN2I0NGRiNTc0NDhiY2I3ODk
18103346 Right Angle Shafts 

FALK FALK

06UWAQ2AB112A_B ULTRAMITE

Description

06UWAQ2AB112A-B ULTRAMITE ; HELICAL BEVEL GEARMOTOR

Gear Unit; Right Angle; 110:1 Ratio; 143TC/145TC; Motor Adapter Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 1000 Series; 7/8" Input Shaft Diameter

Part #

4760635

BDI #
18103346

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5154.12 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,154.12 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
61.97
EAN
0782934115448
Product Group - BDI
M02282
Tradename
ULTRAMITE
Reducer Type
Right Angle
Nominal Ratio
110:1
Mounting Frame
143TC/145TC
Input Type
Motor Adapter
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
15.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
15
Gearing
Helical-Worm
Manufacturer's Series
1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
2.01HP
Housing Material And Finish
Cast Iron
Output Torque
6660In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Motor RPMs if motor included
1750
Motor Frame Size if motor included
143TC/145TC
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
208-230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
06UWAQ2AB112A_B ULTRAMITE 110.6:1
Manufacturer Internal Number
4760635
Weight / LBS
70
Long Description
Gear Unit; Right Angle; 110:1 Ratio; 143TC/145TC; Motor Adapter Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 1000 Series; 7/8" Input Shaft Diameter
Bolt Hole Diameter
0.472 Inch | 12 Millimeter
Output Bore
1.5 Inch | 38.1 Millimeter
Overall Length
11.38 Inch | 289.052 Millimeter
Center Distance
0.67 Inch | 17.018 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Input Shaft
4.05 Inch | 102.87 Millimeter
Nominal Center Distance
0.67 Inch | 17.018 Millimeter
Base to Center of Output Shaft
4.72 Inch | 119.888 Millimeter
Overall Height
7.96 Inch | 202.184 Millimeter
Overall Width
7.96 Inch | 202.184 Millimeter
Input Shaft Length
2.12 Inch | 53.848 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh