Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1206WBQM1S30-AA S OMNIBOX https://www.bdiexpress.com/medias/INDFALSPDRED-WBQM-RA-QL-HS-BR-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMzF8aW1hZ2UvanBlZ3xhREV5TDJnMU9DODVOamMyTURFeE9USTVOak13TG1wd1p3fGU0ZmM1MjVlOGMyMTRjMmQ3MmZhYmFjOGViOTAyOWJiOTYxYTliYmMzODUzZDhmZGFiNWNiMjk0MmE2MGRhMmY
24126274 Right Angle Shafts 

FALK FALK

1206WBQM1S30-AA S OMNIBOX

Description

1206WBQM1S30-AA S OMNIBOX WORM REDUCER ; 4712223 POR

Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 1000 Series; 5/8" Input Shaft Diameter

Part #

10103667

BDI #
24126274

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
48.081
EAN
0782934650864
Product Group - BDI
M02282
Tradename
OMNIBOX
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58
Gearing
Worm
Manufacturer's Series
1000
Maximum Overhung load value And um
494Lbs
Base Included
No
Input Rating value plus um
0.896HP
Housing Material And Finish
Cast Iron
Output Torque
763In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor Without Coupling | Special Model
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1206WBQM1S30-AA S OMNIBOX
Manufacturer Internal Number
4712223
Weight / LBS
33
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 1000 Series; 5/8" Input Shaft Diameter
Overall Length
8.07 Inch | 204.978 Millimeter
Center Distance
2.06 Inch | 52.324 Millimeter
Overall Height
9.785 Inch | 248.539 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Base to Center of Input Shaft
4.34 Inch | 110.236 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Bolt Hole Diameter
0.53 Inch | 13.462 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh