FALK
FALK
1262WLWQM2S300-AA-1.4375
FALK FALK
描述
FALK 1262WLWQM2S300-AA-1.4375
Worm Speed Reducer; Right Angle; 300:1 Nominal Ratio; 56C Frame; Worm Gear; OMNIBOX; C-Face Quill Input; Flanged Hollow Shaft Output; Direct Mounted; 1.438" Output Bore; Cast Iron; 770In-Lbs
制造商部件号
1262WLWQM2S300-AA-1.4375
BDI部件号
21509390
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/1262WLWQM2S300-AA-1-4375/p/21509390
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
34.47
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Worm
重量/磅
76
产品明细
Worm Speed Reducer
产品规格
Right Angle; 300:1 Nominal Ratio; 56C Frame; Worm Gear; OMNIBOX; C-Face Quill Input; Flanged Hollow Shaft Output; Direct Mounted; 1.438" Output Bore; Cast Iron; 770In-Lbs
详细描述
Worm Speed Reducer; Right Angle; 300:1 Nominal Ratio; 56C Frame; Worm Gear; OMNIBOX; C-Face Quill Input; Flanged Hollow Shaft Output; Direct Mounted; 1.438" Output Bore; Cast Iron; 770In-Lbs