https://www.bdiexpress.com/medias/INDMORSPDRED-Q-RA-QL-RL-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUxMHxpbWFnZS9qcGVnfGFEQTFMMmc0WXk4eE1EYzJPREEzTnpFNU16STBOaTlKVGtSTlQxSlRVRVJTUlVSZlVWOVNRVjlSVEY5U1RGOUVUVjh4WHpNd01IZ3pNREF1YW5CbnxiZTcwMWQ2ZjJmMmRkMzg1MDM2ZGYwODZiOTRmMWFhODBlMDU5MGQyZmYzYjk2ZDdjY2VkZjg5NWMxZmZhYmFj
https://www.bdiexpress.com/medias/INDMORSPDRED-Q-RA-QL-RL-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUxMHxpbWFnZS9qcGVnfGFEQTFMMmc0WXk4eE1EYzJPREEzTnpFNU16STBOaTlKVGtSTlQxSlRVRVJTUlVSZlVWOVNRVjlSVEY5U1RGOUVUVjh4WHpNd01IZ3pNREF1YW5CbnxiZTcwMWQ2ZjJmMmRkMzg1MDM2ZGYwODZiOTRmMWFhODBlMDU5MGQyZmYzYjk2ZDdjY2VkZjg5NWMxZmZhYmFj
MORSE INDUSTRIAL
MORSE INDUSTRIAL
133Q56LR40
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
133Q56LR40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; Q Series; 5/8" Input Shaft Diameter
Part #
XB1088
BDI #
350635
Details
1186.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/133Q56LR40/p/350635
Your Price
$ 1,186.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
7.72
EAN
0662288337867
Product Group - BDI
M02282
Tradename
RAIDER PLUS
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
0.25HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
43.7
Gearing
Worm
Manufacturer's Series
Q
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
458Lbs
Base Included
No
Input Rating value plus um
0.26HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
270In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
133Q56LR40
Manufacturer Internal Number
XB1088
Weight / LBS
17
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; Q Series; 5/8" Input Shaft Diameter
Output Shaft Length
2 Inch | 50.8 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Base to Center of Output Shaft
1.72 Inch | 43.688 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
1.33 Inch | 33.782 Millimeter
Base to Center of Input Shaft
3.05 Inch | 77.47 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Overall Length
6.06 Inch | 153.924 Millimeter
Overall Height
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

