Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

133ULR30 https://www.bdiexpress.com/medias/INDMORSPDRED-U-RA-S-RL-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MzR8aW1hZ2UvanBlZ3xhR1l4TDJnMVlTODRPVFkwT0RJeU1qQTBORFEyTG1wd1p3fDA4OGJlNjg3ODY3MjNkNWZhNjE2MjdlNmNjYzc1ZmNkZmUyNWYyZWVhYmNhM2M2MmQ5NmE5MTAwMjkxNTZjZDA
350353 Right Angle Shafts 

MORSE INDUSTRIAL MORSE INDUSTRIAL

133ULR30

Description

133ULR30 WORM GEAR REDUCER ; NON-RETURNABLE U 100-325

Speed Reducer; Right Angle; 30:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; U Series; 1/2" Input Shaft Diameter

Part #

XB1027

BDI #
350353

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1009.5722355800001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,009.57 / each
$ 1,478.57 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
5.97
EAN
0662288337379
Product Group - BDI
M02282
Tradename
RAIDER PLUS
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
0.25HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58.3
Gearing
Worm
Manufacturer's Series
U
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
458Lbs
Base Included
No
Input Rating value plus um
0.32HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
268In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
133ULR30
Manufacturer Internal Number
XB1027
Weight / LBS
11
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; U Series; 1/2" Input Shaft Diameter
Overall Width
8 Inch | 203.2 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
6.15 Inch | 156.21 Millimeter
Base to Center of Output Shaft
1.72 Inch | 43.688 Millimeter
Center Distance
1.33 Inch | 33.782 Millimeter
Base to Center of Input Shaft
3.05 Inch | 77.47 Millimeter
Overall Height
4.66 Inch | 118.364 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Input Shaft Length
1.81 Inch | 45.974 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh