Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

154Q140H15 010 https://www.bdiexpress.com/medias/INDMORSPDRED-QH-RA-QL-HS-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY4NDF8aW1hZ2UvanBlZ3xhREV5TDJoa1ppODRPVFkwT0RFeE5qZzFPVEU0TG1wd1p3fDIyNzYxYjlkZjhkOWM1OWUwZjVlZWI4ZGUzMjBjNDJhNWM2YWYzZjM0OTM5M2FjYmZiOTFkOGFkMjRlZmI3YmE
351089 Right Angle Shafts 

MORSE INDUSTRIAL MORSE INDUSTRIAL

154Q140H15 010

Description

154Q140H15 010 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325

Speed Reducer; Right Angle; 15:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; QH Series; 7/8" Input Shaft Diameter

Part #

XC1173

BDI #
351089

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1723.11987692 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,723.12 / each
$ 2,523.56 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
10.97
EAN
0662288826675
Product Group - BDI
M02282
Tradename
RAIDER PLUS
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
116.6
Gearing
Worm
Manufacturer's Series
QH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
388Lbs
Base Included
No
Input Rating value plus um
0.81HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
365In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
154Q140H15
Manufacturer Internal Number
XC1173
Weight / LBS
22
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; QH Series; 7/8" Input Shaft Diameter
Overall Height
6.7 Inch | 170.18 Millimeter
Overall Length
7.27 Inch | 184.658 Millimeter
Base to Center of Output Shaft
1.91 Inch | 48.514 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Center Distance
1.54 Inch | 39.116 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Nominal Center Distance
1.54 Inch | 39.116 Millimeter
Base to Center of Input Shaft
3.45 Inch | 87.63 Millimeter
Output Bore
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh