23702598
Right Angle Shafts
HUB CITY
HUB CITY
1804 1000/1 WR 56C SINGLE OUTPUT
HUB CITY HUB CITY
Description
1804 1000/1 WR 56C SGL O/P WRM GR REDCR ; POR NON-RETURNABLE
Speed Reducer; Right Angle; 1000:1 Ratio; 56C; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; 1800 Series; 5/8" Input Shaft Diameter
Part #
0230-18593
BDI #
23702598
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/1804-1000-1-WR-56C-SINGLE-OUTPUT/p/23702598
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
11.793
EAN
0662798987712
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
1000:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
1.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1.75
Gearing
Worm
Manufacturer's Series
1800
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
550Lbs
Base Included
No
Input Rating value plus um
0.056HP
Housing Material And Finish
Cast Iron
Output Torque
754In-Lbs Torque
Fan Cooling
No
Other Features
Double Reduction | Alloy Shafting | Viton Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-18593
Weight / LBS
26
Long Description
Speed Reducer; Right Angle; 1000:1 Ratio; 56C; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; 1800 Series; 5/8" Input Shaft Diameter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
5 Inch | 127 Millimeter
Output Shaft Length
1.54 Inch | 39.116 Millimeter
Center Distance
1.751 Inch | 44.475 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Base to Center of Output Shaft
1.875 Inch | 47.625 Millimeter
Overall Length
12.045 Inch | 305.943 Millimeter
Overall Height
8.315 Inch | 211.201 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

