https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-S-RL-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwNHxpbWFnZS9qcGVnfGFHVTRMMmd4Tnk4eE1EYzJPREUxTnpJME5UUTNNQzlKVGtSRVQwUlRVRVJTUlVSZlZFZFNNbDlTUVY5VFgxSk1YMEpOWHpGZk16QXdlRE13TUM1cWNHY3xlNDNjODkyNmVjNzlhYzI4MWIwZDAzMGQ2ZGM5NWFlZDYzYmVmMjBhZjA3MjNmNTFjYjkwZTBmMDg2ZDAzN2Fh
https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-S-RL-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwNHxpbWFnZS9qcGVnfGFHVTRMMmd4Tnk4eE1EYzJPREUxTnpJME5UUTNNQzlKVGtSRVQwUlRVRVJTUlVSZlZFZFNNbDlTUVY5VFgxSk1YMEpOWHpGZk16QXdlRE13TUM1cWNHY3xlNDNjODkyNmVjNzlhYzI4MWIwZDAzMGQ2ZGM5NWFlZDYzYmVmMjBhZjA3MjNmNTFjYjkwZTBmMDg2ZDAzN2Fh
268334
Right Angle Shafts
DODGE
DODGE
20S40LRWP
DODGE DODGE
Description
20S40LRWP TIGEAR-2 REDUCER ; NON RETURNABLE SEPARATE INPUT
Speed Reducer; Right Angle; 40:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 20 Series; 5/8" Input Shaft Diameter
Part #
20S40LRWP
BDI #
268334
Details
1648.64
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/20S40LRWP/p/268334
Your Price
$ 1,648.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
13.606
EAN
0782476212308
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
44
Gearing
Worm
Manufacturer's Series
20
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1560Lbs
Base Included
No
Input Rating value plus um
0.76HP
Housing Material And Finish
White Painted Class 30 Gray Iron
Output Torque
801In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TIGEAR-2 REDUCER W/ WHITE PAINT
Manufacturer Internal Number
20S40LRWP
Weight / LBS
48
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 20 Series; 5/8" Input Shaft Diameter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Center Distance
2 Inch | 50.8 Millimeter
Base to Center of Input Shaft
4.24 Inch | 107.696 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Base to Center of Output Shaft
2.24 Inch | 56.896 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Input Shaft Length
1.15 Inch | 29.21 Millimeter
Overall Length
8.58 Inch | 217.932 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Length
2.11 Inch | 53.594 Millimeter
Overall Width
9.38 Inch | 238.252 Millimeter
Overall Height
6.35 Inch | 161.29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

