Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 2106 1000/1 WR 56C 1.000 SIDE MOUNT
23703074 Right Angle Shafts 

HUB CITY HUB CITY

2106 1000/1 WR 56C 1.000 SIDE MOUNT

Description

2106 1000/1WR56C 1.0 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE

Speed Reducer; Right Angle; 1000:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 2100 Series; 5/8" Input Shaft Diameter

Part #

0230-20313

BDI #
23703074

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2725.23980534 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,725.24 / each
$ 3,890.88 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
18.597
EAN
0662961752321
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
1000:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.125HP
Nominal Max Output RPM
1.8
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
1.75
Gearing
Worm
Manufacturer's Series
2100
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.09HP
Housing Material And Finish
Cast Iron
Output Torque
1233In-Lbs Torque
Fan Cooling
No
Other Features
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-20313
Weight / LBS
41
Long Description
Speed Reducer; Right Angle; 1000:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 2100 Series; 5/8" Input Shaft Diameter
Base to Center of Output Shaft
2.437 Inch | 61.9 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Overall Length
12.795 Inch | 324.993 Millimeter
Nominal Center Distance
2.06 Inch | 52.324 Millimeter
Overall Width
7.09 Inch | 180.086 Millimeter
Overall Height
9.316 Inch | 236.626 Millimeter
Base to Center of Input Shaft
6.001 Inch | 152.425 Millimeter
Center Distance
2.064 Inch | 52.426 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh