Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 211 50/1 B WR
21576117 Right Angle Shafts 

HUB CITY HUB CITY

211 50/1 B WR

Description

211 50/1 B WR WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTN

Speed Reducer; Right Angle; 50:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; 210PCX Series; 5/8" Input Shaft Diameter

Part #

0230-02321

BDI #
21576117

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1044.1845408000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,044.18 / each
$ 1,490.81 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
10.43
EAN
0662961813930
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
35
Gearing
Worm
Manufacturer's Series
210PCX
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
550Lbs
Base Included
No
Input Rating value plus um
0.66HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
798In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Viton Seal | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-02321
Weight / LBS
23
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; 210PCX Series; 5/8" Input Shaft Diameter
Base to Center of Input Shaft
4.501 Inch | 114.325 Millimeter
Center Distance
2.064 Inch | 52.426 Millimeter
Base to Center of Output Shaft
2.437 Inch | 61.9 Millimeter
Overall Width
6.55 Inch | 166.37 Millimeter
Input Shaft Length
1.76 Inch | 44.704 Millimeter
Nominal Center Distance
2.06 Inch | 52.324 Millimeter
Overall Length
8.43 Inch | 214.122 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Height
6 Inch | 152.4 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Shaft Length
1.98 Inch | 50.292 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh