Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23A05H14 https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-CPG-BU-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwM3xpbWFnZS9qcGVnfGFEWmhMMmd3TWk4eE1EYzJPVEEwTWpRd056UTFOQzlKVGtSRVQwUlRVRVJTUlVSZlZFZFNNbDlTUVY5RFVFZGZRbFZmUWsxZk1WOHpNREI0TXpBd0xtcHdad3wwNmU5NDdiYzFhNWY2YTAyOTAxYjc0ZWQ0ZGM2OWRlYjNkNWRlOTY1MDc1MjRmYmExMDk3YzcyM2Y0NjIwMzdj
269552 Right Angle Shafts 

DODGE DODGE

23A05H14

Description

23A05H14 TIGEAR-2 REDUCER ; NON RETURNABLE HOLLOW SIZES 23-32

Speed Reducer; Right Angle; 5:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Bushed Output Type; Direct Mounted; Worm; 23 Series; 7/8" Input Shaft Diameter

Part #

23A05H14

BDI #
269552

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2004.5757 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2,004.58 / each
$ 2,314.00 / each
BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
26.73
EAN
0782475780471
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
143TC/145TC
Input Type
C-Face Coupling
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Worm
Manufacturer's Series
23
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1330Lbs
Base Included
No
Input Rating value plus um
5.25HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
881In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
23A05H14 TIGEAR-2 REDUCER
Manufacturer Internal Number
23A05H14
Weight / LBS
59
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Bushed Output Type; Direct Mounted; Worm; 23 Series; 7/8" Input Shaft Diameter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Length
1.17 Inch | 29.718 Millimeter
Nominal Center Distance
2.31 Inch | 58.674 Millimeter
Output Bore Range
1 To 1-7/16 Inch | 25.4 To 36.513 Millimeter
Overall Length
12.25 Inch | 311.15 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Overall Height
8.08 Inch | 205.232 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Base to Center of Input Shaft
4.81 Inch | 122.174 Millimeter
Center Distance
2.31 Inch | 58.674 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh