Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23Q12H14 https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-QL-HS-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2MHxpbWFnZS9qcGVnfGFEUmpMMmcxTVM4eE1EYzJPRFE1T1RVM01qYzJOaTlKVGtSRVQwUlRVRVJTUlVSZlZFZFNNbDlTUVY5UlRGOUlVMTlDVFY4eFh6TXdNSGd6TURBdWFuQm58ZWYwYjJjN2YwYzAwNmRmMTEyMjQyMDJlYWU0ZTNlODI5MmY4NDE2Y2RkNDFiYzcxYjE0YmNiNmJjMzE3Y2U3OA
20505707 Right Angle Shafts 

DODGE DODGE

23Q12H14

Description

23Q12H14 TIGEAR-2 REDUCER ; HOLLOW SIZES 23-32

Speed Reducer; Right Angle; 12:1 Ratio; 140TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 23 Series; 0.876" Input Shaft Diameter

Part #

23Q12H14

BDI #
20505707

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2026.98 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,026.98 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
21.769
EAN
0782476184247
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
12:1
Mounting Frame
140TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
145.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
138
Gearing
Worm
Manufacturer's Series
23
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1610Lbs
Base Included
No
Input Rating value plus um
2.91HP
Housing Material And Finish
Cast Iron
Output Torque
1170In-Lbs
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
23Q12H14
Weight / LBS
48
Long Description
Speed Reducer; Right Angle; 12:1 Ratio; 140TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 23 Series; 0.876" Input Shaft Diameter
Nominal Center Distance
2.31 Inch | 58.674 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Input Shaft
4.81 Inch | 122.174 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Output Bore
1.439 Inch | 36.551 Millimeter
Center Distance
2.31 Inch | 58.674 Millimeter
Overall Height
9.31 Inch | 236.474 Millimeter
Overall Length
9.94 Inch | 252.476 Millimeter
Input Shaft Diameter
0.876 Inch | 22.25 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh