23697424
Right Angle Shafts
HUB CITY
HUB CITY
322 40/1 A WR 1.938
HUB CITY HUB CITY
Description
322 40/1 A WR 1.938 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Speed Reducer; Right Angle; 40:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 320PCX Series; 7/8" Input Shaft Diameter
Part #
0230-14656
BDI #
23697424
Details
2784.8582626200005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/322-40-1-A-WR-1-938/p/23697424
Your Price
$ 2,784.86 / each
$ 3,976.02 / each BDIExpress
$ 3,976.02 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
29.937
EAN
0662798967653
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
43.8
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
43.8
Gearing
Worm
Manufacturer's Series
320PCX
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
2.36HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
2906In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Alloy Shafting | Viton Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-14656
Weight / LBS
66
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 320PCX Series; 7/8" Input Shaft Diameter
Center Distance
3.251 Inch | 82.575 Millimeter
Overall Width
7.56 Inch | 192.024 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Input Shaft
6.501 Inch | 165.125 Millimeter
Input Shaft Length
2.38 Inch | 60.452 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Output Bore
1.938 Inch | 49.225 Millimeter
Overall Height
8.625 Inch | 219.075 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Overall Length
12.03 Inch | 305.562 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh