![56CM16 101.1 K1](/medias/INDMPESPDRED-140CM12A-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2ODd8aW1hZ2UvanBlZ3xhR1EwTDJnMU5TOHhNREk1TXpRM09USTBNemd3Tmk5SlRrUk5VRVZUVUVSU1JVUmZNVFF3UTAweE1rRmZNekF3ZURNd01DNXFjR2N8M2U1YTk3YzU5ZjAyNjRhZWI5YWEyMDc1ZWM3OTM3YWQwZGZlOTA0MWU5ZWM3MWJiMzRjYWViZDJiNDJkZDBkNQ)
![56CM16 101.1 K1](/medias/INDMPESPDRED-140CM12A-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2ODd8aW1hZ2UvanBlZ3xhR1EwTDJnMU5TOHhNREk1TXpRM09USTBNemd3Tmk5SlRrUk5VRVZUVUVSU1JVUmZNVFF3UTAweE1rRmZNekF3ZURNd01DNXFjR2N8M2U1YTk3YzU5ZjAyNjRhZWI5YWEyMDc1ZWM3OTM3YWQwZGZlOTA0MWU5ZWM3MWJiMzRjYWViZDJiNDJkZDBkNQ)
289215
Right Angle Shafts
MASTER POWER TRANS
MASTER POWER TRANS
56CM16 101.1 K1
MASTER POWER TRANS MASTER POWER TRANS
Description
56CM16 101.1 K1 REDUCER
Speed Reducer; Right Angle; 101:1 Ratio; 56C; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CM16 Series; 0.627" Input Shaft Diameter
Part #
M94411
BDI #
289215
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
7130.576413750001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/56CM16-101-1-K1/p/289215
Your Price
$ 7,130.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
32.205
EAN
0887726130002
Product Group - BDI
M02282
Tradename
MASTER-XL
Reducer Type
Right Angle
Nominal Ratio
101:1
Mounting Frame
56C
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
17.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
17
Gearing
Helical-Worm
Manufacturer's Series
CM16
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1510Lbs
Base Included
Yes
Input Rating value plus um
0.9HP
Housing Material And Finish
Cast Iron
Output Torque
2558In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M94411
Weight / LBS
61.72
Long Description
Speed Reducer; Right Angle; 101:1 Ratio; 56C; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CM16 Series; 0.627" Input Shaft Diameter
Overall Height
8.359 Inch | 212.319 Millimeter
Base to Center of Output Shaft
3 Inch | 76.2 Millimeter
Base to Center of Input Shaft
5 Inch | 127 Millimeter
Overall Width
9.938 Inch | 252.425 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Output Shaft Length
2.5 Inch | 63.5 Millimeter
Input Shaft Diameter
0.627 Inch | 15.926 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Center Distance
2 Inch | 50.8 Millimeter
Overall Length
13.315 Inch | 338.201 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh