Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6Z129 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25157762-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYzNjR8aW1hZ2UvanBlZ3xhRFUyTDJoaVppOHhNREUwTWpFek16YzRNRFV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRjM05qSmZNekF3V0RNd01DNXFjR2N8YmY0NTU2NDNkODQzNmZmNGMxYWZkYmY4ZDk1NzcwOWM4ZjA1MzJjMWQxOTYzY2E0ODM1ZjRlODhiZmM3NWRjNQ
25157762 Right Angle Shafts 

DAYTON MANUFACTURING DAYTON MANUFACTURING

6Z129

Description

6Z129 SPEED REDUCER ; C-FACE 1750RPM RIGHT ANG STD CI

Worm Speed Reducer; Right Angle; 40:1 Ratio; 2.62" Center Distance; Double Output; 870LB Overhung Load; Cast Iron Material; C-Face Type; 5/8" Bore; 56C Frame; 1750RPM Input Speed; 43RPM Nominal Output Speed; 0.5HP Input Power; Double Lip Seal; Ball Bearing; Hardened Steel Pinion; Hardened and Ground Steel Gear; Bronze Worm Gear Material; Solid Output Shaft; 1" Output Shaft Diameter; AGMA Standard

Part #

6Z129

BDI #
25157762

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
Product Detail
Worm Speed Reducer
Product Specification
Right Angle; 40:1 Ratio; 2.62" Center Distance; Double Output; 870LB Overhung Load; Cast Iron Material; C-Face Type; 5/8" Bore; 56C Frame; 1750RPM Input Speed; 43RPM Nominal Output Speed; 0.5HP Input Power; Double Lip Seal; Ball Bearing; Hardened Steel Pinion; Hardened and Ground Steel Gear; Bronze Worm Gear Material; Solid Output Shaft; 1" Output Shaft Diameter; AGMA Standard
Long Description
Worm Speed Reducer; Right Angle; 40:1 Ratio; 2.62" Center Distance; Double Output; 870LB Overhung Load; Cast Iron Material; C-Face Type; 5/8" Bore; 56C Frame; 1750RPM Input Speed; 43RPM Nominal Output Speed; 0.5HP Input Power; Double Lip Seal; Ball Bearing; Hardened Steel Pinion; Hardened and Ground Steel Gear; Bronze Worm Gear Material; Solid Output Shaft; 1" Output Shaft Diameter; AGMA Standard