Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 800 1/1.5 A B ST
476984 Right Angle Shafts 

HUB CITY HUB CITY

800 1/1.5 A B ST

Description

800 1/1.5 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE

Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Straight Bevel; 800 Series; 1-1/2" Input Shaft Diameter

Part #

0220-59331

BDI #
476984

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4749.33 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,749.33 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
40.823
EAN
0662798020655
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
40HP
Nominal Max Output RPM
1035
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1035
Gearing
Straight Bevel
Manufacturer's Series
800
Mounting Position
Universal
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
1066Lbs
Base Included
No
Input Rating value plus um
42HP
Housing Material And Finish
Rugged Ductile Iron
Output Torque
2560In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Straight Bevel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0220-59331
Weight / LBS
90
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Straight Bevel; 800 Series; 1-1/2" Input Shaft Diameter
Base to Center of Input Shaft
4.094 Inch | 104 Millimeter
Input Shaft Length
3.063 Inch | 77.8 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Input Shaft Diameter
1.5 Inch | 38.1 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Output Shaft Length
3.094 Inch | 78.588 Millimeter
Overall Length
15.656 Inch | 397.662 Millimeter
Overall Width
16.094 Inch | 408.788 Millimeter
Base to Center of Output Shaft
4.094 Inch | 104 Millimeter
Overall Height
8.188 Inch | 207.975 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh