https://www.bdiexpress.com/medias/INDXXXXXXXXX-24989902-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MDV8aW1hZ2UvanBlZ3xhRGsxTDJneE1pOHhNRFV3TmprME16azFORGszTkM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T0RrNU1ESmZNekF3ZURNd01DNXFjR2N8ZjA4Zjc4MzExYWYxMWI2MDY5ZTEwODdhYTFjMDQ0YTQxNjM0NzUwYTU1MGI4YWJmMjRlNjc4Zjc0YzBhODUxMQ
REXNORD
REXNORD
91011301 09UBFB3A-20.A3E
REXNORD REXNORD
描述
REXNORD 91011301 09UBFB3A-20.A3E
Helical Bevel Speed Reducer; Right Angle; 20:1 Ratio; Flange Motor Adapter Input; Single Ended Output; Triple Reduction; Standard Output Flange Mounted; Standard Mineral Lube; Double Seals
制造商部件号
91011301 09UBFB3A-20.A3E
BDI部件号
27570143
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/91011301-09UBFB3A-20-A3E/p/27570143
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Helical Bevel
产品明细
Helical Bevel Speed Reducer
产品规格
Right Angle; 20:1 Ratio; Flange Motor Adapter Input; Single Ended Output; Triple Reduction; Standard Output Flange Mounted; Standard Mineral Lube; Double Seals
详细描述
Helical Bevel Speed Reducer; Right Angle; 20:1 Ratio; Flange Motor Adapter Input; Single Ended Output; Triple Reduction; Standard Output Flange Mounted; Standard Mineral Lube; Double Seals