Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AL635 94/1 A 56C 1.125 https://www.bdiexpress.com/medias/INDHUBSPDRED-S-RA-QL-HS-TA-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyODh8aW1hZ2UvanBlZ3xhRFZtTDJobFpTOHhNRGN4TURrNU1UUXpOemcxTkM5SlRrUklWVUpUVUVSU1JVUmZVMTlTUVY5UlRGOUlVMTlVUVY4eFh6TXdNSGd6TURBdWFuQm58YjMyOTNkOTEzMzcyM2ZkZTE0OTAxNzc5ZmExM2ZjMDBlYjMzMDkwODA5ZGUwZWY0MDcxNmVhOTQ4N2ZlNWMzZg
476020 Right Angle Shafts 

HUB CITY HUB CITY

AL635 94/1 A 56C 1.125

Description

NOT AVAILABLE IN US

Speed Reducer; Right Angle; 95:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; AL630 Series; 5/8" Input Shaft Diameter

Part #

0270-00501

BDI #
476020

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
6.36
EAN
0662961821294
Product Group - BDI
M02282
Tradename
SPARTAN
Reducer Type
Right Angle
Nominal Ratio
95:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
18.4
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
18.6
Gearing
Worm
Manufacturer's Series
AL630
Maximum Overhung load value And um
93Lbs
Base Included
No
Input Rating value plus um
0.51HP
Housing Material And Finish
Aluminum Alloy
Output Torque
878In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 95:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; AL630 Series; 5/8" Input Shaft Diameter
Overall Length
7.19 Inch | 182.626 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Base to Center of Output Shaft
2.76 Inch | 70.104 Millimeter
Center Distance
2.48 Inch | 63 Millimeter
Overall Height
8.49 Inch | 215.646 Millimeter
Base to Center of Input Shaft
5.24 Inch | 133.096 Millimeter
Output Bore
1.125 Inch | 28.575 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Center Distance
2.48 Inch | 63 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh