TSUBAKI
TSUBAKI
ARA310LR
TSUBAKI TSUBAKI
描述
椿本 ARA310LR ; 减速机/齿轮箱
Speed Reducer; Right Angle; 1:1 Nominal Ratio; 17MM Centre Distance; Shaft Input Type; Shaft Output Type; ARA Series; 85MM Overall Length; 40MM Overall Width; 94MM Overall Height; Universal Mounting Position
制造商部件号
ARA310LR
BDI部件号
23940717
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/ARA310LR/p/23940717
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed
产品明细
Speed Reducer
产品规格
Right Angle; 1:1 Nominal Ratio; 17MM Centre Distance; Shaft Input Type; Shaft Output Type; ARA Series; 85MM Overall Length; 40MM Overall Width; 94MM Overall Height; Universal Mounting Position
详细描述
Speed Reducer; Right Angle; 1:1 Nominal Ratio; 17MM Centre Distance; Shaft Input Type; Shaft Output Type; ARA Series; 85MM Overall Length; 40MM Overall Width; 94MM Overall Height; Universal Mounting Position