Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B021160.TAQWK https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-B-TAQWK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1NDB8aW1hZ2UvanBlZ3xhRFJtTDJobU55OHhNREV4TURFMU9EQXhNalEwTmk5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUWw5VVFWRlhTMTh6TURCNE16QXdMbXB3Wnd8MWE3M2Y4MTA0NWQzMDlkNDg2ZTFhNmE2MzM1YTcyMDFmZDk4YjA2OWVhYzUyYTMxMjg3ZWVkMWYyZmNlNDI3Nw
24188501 Right Angle Shafts 

CONE DRIVE CONE DRIVE

B021160.TAQWK

Description

B021160.TAQWK WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE

Speed Reducer; Right Angle; 60:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; B Series; 0.88" Input Shaft Diameter

Part #

B021160.TAQWK--

BDI #
24188501

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

876.94916813 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 876.95 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
4.856
EAN
0759170262014
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
29.1
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29.1
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
400Lbs
Base Included
No
Input Rating value plus um
0.42HP
Housing Material And Finish
Aluminum
Output Torque
272In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit to Allow Fitting Of NEMA Motor | Other Mount Torque Arm Mounted | Economical | Flexible | Compact | 43 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; B Series; 0.88" Input Shaft Diameter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Overall Length
7.38 Inch | 187.452 Millimeter
Overall Width
7.25 Inch | 184.15 Millimeter
Overall Height
7.53 Inch | 191.262 Millimeter
Base to Center of Input Shaft
3.05 Inch | 77.47 Millimeter
Output Shaft Length
1.88 Inch | 47.752 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
1.72 Inch | 43.688 Millimeter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Input Shaft Diameter
0.88 Inch | 22.352 Millimeter
Center Distance
1.33 Inch | 33.782 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh