Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B041125.LAQTD https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-B-LAQTD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3Njd8aW1hZ2UvanBlZ3xhR1ZsTDJnek5DOHhNREV4TURJMU56RXpOVFkwTmk5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUWw5TVFWRlVSRjh6TURCNE16QXdMbXB3Wnd8YjhkY2YyNDIyOTcwODBhNmJiZDllMWMyMGYyZTQxMTcxYWRmMjc1YjcwMzI5YjgwMjA3ZWUyNjc2MTY0ODhlMg
24200788 Right Angle Shafts 

CONE DRIVE CONE DRIVE

B041125.LAQTD

Description

B041125.LAQTD WORM GEAR REDUCER ; NON-RETURNABLE RIGHT ANGLE SGL REDUCTION

Speed Reducer; Right Angle; 25:1 Ratio; 56C; C-Face Quill Input Type; Up Shaft Output Type; Direct Mounted; Worm; B Series; 0.63" Input Shaft Diameter

Part #

B041125.LAQTD--

BDI #
24200788

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1063.99 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,063.99 / each
$ 1,064.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
10.745
EAN
0759170274024
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
25:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Up Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
710Lbs
Base Included
Yes
Input Rating value plus um
1.51HP
Housing Material And Finish
Aluminum
Output Torque
726In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit With Vertical Base-Low | Unit to Allow Fitting Of NEMA Motor | Other Mount Vertical Base Mounted | Economical | Flexible | Compact | 75 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
18
Long Description
Speed Reducer; Right Angle; 25:1 Ratio; 56C; C-Face Quill Input Type; Up Shaft Output Type; Direct Mounted; Worm; B Series; 0.63" Input Shaft Diameter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Input Shaft Diameter
0.63 Inch | 16 Millimeter
Overall Length
9.33 Inch | 236.982 Millimeter
Output Shaft Length
1.97 Inch | 50.038 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Overall Width
8.44 Inch | 214.376 Millimeter
Overall Height
7.56 Inch | 192.024 Millimeter
Base to Center of Input Shaft
3 Inch | 76.2 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh